2" Fiberglass 22-1/2° Elbow, 24" Radius, Black

Item #: 0759549

Cat #: 2FG2212X24

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 2FG2212X24

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 22 1/2°
Sweep Radius: 24 in
Color: Black
Diameter: 2 in
Sweep Radius: 24 in
Material: Fiberglass
Angle: 22 1/2°