Support Hanger, 12 in. x 12 in.

Item #: 0759469

Cat #: F1212GSH

UPC: 783510519803

$ 94.96 EA
Company wide:
0 in stock
Wireway, Support Hanger, Size/Dims: 12" x 12", Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway, Support Hanger, Size/Dims: 12" x 12", Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Support hangers are used for wireway floor or wall installations.

Also known as: 783510519803, F1212GSH, HOFF1212GSH

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Width: 2.500 in
Height: 12 in
Color: Gray
Width: 2.500 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel