Cable Gland 1/2" NPT

Item #: 0759418

Cat #: PCG-1/2-2X6

UPC:

$ 3.83 EA
Company wide:
0 in stock
Documents & Guides
1/2 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.394 Inch - 0.551 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Gray.

Overview

1/2 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.394 Inch - 0.551 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Gray.
Also known as: PCG-1/2-2X6, MENPCG122X6

Specifications

Diameter: 1/2 in
Material: Plastic
Diameter Range: 0.394 - 0.551 in
Diameter: 1/2 in
Diameter Range: 0.394 - 0.551 in
Material: Plastic