Dual Dimmer/Timer Switch, Decorator, Meastro, Ivory

Item #: 0759325

Cat #: MA-L3T251-IV

UPC: 027557289702

Company wide:
0 in stock
Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottome: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Color: Ivory.

Overview

Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottome: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Color: Ivory.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557289702, MA-L3T251-IV, LUTMAL3T251IV

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Wattage: 300
Poles: 1
Color: Ivory
Mounting: Knuckle
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Wattage: 300
Color: Ivory
Amps: 2.500