Knockout Seal, 1", Snap-In, Steel

Item #: 0759262

Cat #: 902

UPC: 018997009029

$ 1.68 EA
Company wide:
0 in stock
Documents & Guides
1", Knockout Seal, Snap-In, Steel

Overview

1", Knockout Seal, Snap-In, Steel
Also known as: 018997009029, 902, ARL902

Specifications

Diameter: 1 in
Color: Black
Material: Steel
Diameter: 1 in
Material: Steel
Color: Black