3/4 X 6in Wood Boring Bit

Item #: 0759254

Cat #: DW1578

UPC: 028877475639

Company wide:
0 in stock
Shank Size: 1/4in, Shank Type: Ball Groove, Size: 3/4in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

Overview

Shank Size: 1/4in, Shank Type: Ball Groove, Size: 3/4in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

The DEWALT® 3/4 In. x 6 In. wood boring bit was designed to be durable and reliable in any wood drilling application. With a self feed spur, this bit always provides fast material penetration, eliminating errors on the job. A dual cutting edge and hardened alloy steel ensure that the bit will hold up in nails and last as long as you need it to. When it comes time to change bits, you'll save time because the 1/4 In. ball groove shank makes the change as quick as possible. With features designed to be tough in real-world situations, you can depend on the DEWALT® wood boring bit.

Also known as: 028877475639, DW1578, DEWDW1578

Specifications

Diameter: 3/4 in
Diameter: 3/4 in