1 X 6in Wood Boring Bit

Item #: 0759249

Cat #: DW1582

UPC: 028877475677

Company wide:
0 in stock
Shank Size: 1/4in, Shank Type: Ball Groove, Size: 1in, Features: Extreme Speed Channel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

Overview

Shank Size: 1/4in, Shank Type: Ball Groove, Size: 1in, Features: Extreme Speed Channel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

DEWALT 1 In. x 6 In. heavy duty spade bit.

Also known as: 028877475677, DW1582, DEWDW1582

Features & Benefits

  • Heavy-duty shank provides maximum durability.
  • Cutting spurs provide optimum hole finish.
  • Hex shank prevents slipping and fits all 1/4 In. quick change systems.
  • Hang hole allows for bit storage & wire pulling.

Specifications

No Specifications Available