12in Next Generation Spade Bit Extension

Item #: 0759247

Cat #: DW1589

UPC: 028877475745

Company wide:
0 in stock
Documents & Guides
Shank Size: 1/4in, Shank Type: Ball Groove

Overview

Shank Size: 1/4in, Shank Type: Ball Groove

Featuring a heavy-duty, full-length, heat-treated shank for protection against bends and breaks, DEWALT spade bits are equipped with high-performance cutting spurs for optimum hole finish. An extreme speed channel provides fast chip removal, and a 1/4 In. ball groove shank offer quick-change applications. A 1/4 In. hex shank helps to prevent slippage, and a hang hole enables easy storage and wire pulling.

Also known as: 028877475745, DW1589, DEWDW1589

Specifications

Diameter: 1/4 in
Type: Spade Bit
Diameter: 1/4 in
Type: Spade Bit