
3/4" Hole Saw, Limited Quantities Available
Item #: 0759245
Cat #: D180012IR
UPC: 885911098489
Company wide:
0
in stock
Hole Saw, Impact Ready, Diameter: 3/4" (19mm).
Overview
Hole Saw, Impact Ready, Diameter: 3/4" (19mm).
Double tooth design strengthens each tooth for longer life and improved durability. Optimized tooth geometry for faster drilling speeds. Impact rated for increased durability. Thick, hardened backing plates prevent thread stripping.
Also known as: 885911098489, D180012IR, DEWD180012IR
Specifications
| Diameter: | 3/4 in, 19 mm |
| Diameter: | 3/4 in, 19 mm |