1-1/4" Hole Saw

Item #: 0759242

Cat #: D180020IR

UPC: 885911098526

$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Hole Saw, Impact Ready, Diameter: 1-1/4" (32mm).

Overview

Hole Saw, Impact Ready, Diameter: 1-1/4" (32mm).

Double tooth design strengthens each tooth for longer life and improved durability. Optimized tooth geometry for faster drilling speeds. Impact rated for increased durability. Thick, hardened backing plates prevent thread stripping.

Also known as: 885911098526, D180020IR, DEWD180020IR

Specifications

Diameter: 1 1/4 in, 32 mm
Diameter: 1 1/4 in, 32 mm