
20 Amp, 125V AC, 2500 Watt, 20" "Y" Adapter
Item #: 0759159
Cat #: 090188802
UPC: 029892090180
$ 40.48 EA
Company wide:
0
in stock
Documents & Guides
Locking "Y" Adapter. STW. Extra Flexible and Abrasion Resistant. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V AC. 1875 Watt, 24 Inch Length, Yellow
Overview
Locking "Y" Adapter. STW. Extra Flexible and Abrasion Resistant. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V AC. 1875 Watt, 24 Inch Length, Yellow
Also known as: 029892090180, 090188802, SWC090188802
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | 2-Outlet, "Y" Adapter, Weather Resistant |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Length: | 2 ft |
| Volts AC: | 125 |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Amps: | 15 |
| Volts AC: | 125 |
| Color: | Yellow |
| Type: | 2-Outlet, "Y" Adapter, Weather Resistant |
| Gauge: | 12 AWG |
| Length: | 2 ft |
| Standards: | California Proposition 65 |