Hall Light / Receptacle Combo, 15A, White

Item #: 0759153

Cat #: NTL-81TRWCC6

UPC: 785007035360

Company wide:
0 in stock
Documents & Guides
Hall Light / Receptacle Combo, 15A, White15 Amp, 125 Volt, Tamper Resistant, NEMA 5-15R, 2P, 3W, Decorator Single Receptacle with In-Wall Dusk To Dawn LED Night Light, Straight Blade, Residential Grade - White.

Overview

Hall Light / Receptacle Combo, 15A, White15 Amp, 125 Volt, Tamper Resistant, NEMA 5-15R, 2P, 3W, Decorator Single Receptacle with In-Wall Dusk To Dawn LED Night Light, Straight Blade, Residential Grade - White.
Also known as: 785007035360, NTL-81TRWCC6, PASNTL81TRWCC6

Specifications

Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decorator
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White