100W HPS 120V

Item #: 0759148

Cat #: DSM10P12

UPC: 786607002790

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
HAZ DSM10P12 100W HPS 120V

Overview

HAZ DSM10P12 100W HPS 120V
Also known as: 786607002790, DSM10P12, THBDSM10P12

Specifications

Wattage: 100
Volts AC: 120
Light Technology: HID
Wattage: 100
Light Technology: HID
Volts AC: 120

Customer Reviews

No reviews for this product
(0)