Cable Snap Clip, 3/16"–9/32" Flange, 0.984"–1.26" OD

Item #: 0759147

Cat #: SC4G

UPC: 782856798262

$ 1.92 EA
Company wide:
0 in stock
Documents & Guides
Snap Clip,cable Mc/ac To 3/16 9/32 Flange(47sc2530

Overview

Snap Clip,cable Mc/ac To 3/16 9/32 Flange(47sc2530

Easy, hammer-on method to secure cable to a structural steel flange element.

Also known as: 782856798262, SC4G, CDYSC4G

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant