Ppanel 48-pt Cat 6+ Ang

Item #: 0759107

Cat #: 69587-U48

UPC: 078477345849

$ 758.40 EA
Company wide:
0 in stock
Documents & Guides
Extreme 6+ Universal Angled Patch Panel , 48-port, 2ru, Cat 6

Overview

Extreme 6+ Universal Angled Patch Panel , 48-port, 2ru, Cat 6

eXtreme 6+ Universal Angled Patch Panel , 48-Port, 2RU, CAT 6

Also known as: 078477345849, 69587-U48, LEV69587U48

Specifications

Mounting: Rack
Size: 2RMU
Type: Angled, Unloaded
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Type: Angled, Unloaded
Connector Type: CAT 6
Size: 2RMU
Number of Ports: 48