Hole Saw, Impact Ready, 1-3/8"

Item #: 0759016

Cat #: D180022IR

UPC: 885911098533

Company wide:
0 in stock
Documents & Guides
Hole Saw, Impact Ready, Diameter: 1-3/8" (35mm).

Overview

Hole Saw, Impact Ready, Diameter: 1-3/8" (35mm).

Double tooth design strengthens each tooth for longer life and improved durability. Optimized tooth geometry for faster drilling speeds. Impact rated for increased durability. Thick, hardened backing plates prevent thread stripping.

Also known as: 885911098533, D180022IR, DEWD180022IR

Specifications

Diameter: 1 3/8 in, 35 mm
Diameter: 1 3/8 in, 35 mm