7/8" Hole Saw

Item #: 0759013

Cat #: D180014IR

UPC: 885911098496

Company wide:
0 in stock
Documents & Guides
Hole Saw, Impact Ready, Diameter: 7/8" (22mm).

Overview

Hole Saw, Impact Ready, Diameter: 7/8" (22mm).

Double tooth design strengthens each tooth for longer life and improved durability. Optimized tooth geometry for faster drilling speeds. Impact rated for increased durability. Thick, hardened backing plates prevent thread stripping.

Also known as: 885911098496, D180014IR, DEWD180014IR, hole shooter

Specifications

Diameter: 22 mm, 7/8 in
Diameter: 22 mm, 7/8 in