Heavy Duty Switchpack, 15VDC

Item #: 0758949

Cat #: SP20-MV

UPC: 080083503223

$ 65.71 EA
Company wide:
24 in stock
Documents & Guides
Switchpack, 120/277, Provides 15VDC, 125mA Ou0tput To Low Voltage Occupancy Sensors And Daylight Controls, 20A Loads, Compatible with Magnetic/Electronic Ballasts.

Overview

Switchpack, 120/277, Provides 15VDC, 125mA Ou0tput To Low Voltage Occupancy Sensors And Daylight Controls, 20A Loads, Compatible with Magnetic/Electronic Ballasts.

The Heavy Duty Switchpack provides 15 VDC operating voltage to all low voltage, 15 VDC, occupancy sensors and daylighting controllers. A single switchpack can provide power for up to five sensors. Up to ten switchpacks can be connected to one sensor for control of multiple circuits. Isolated contacts may also be used to control HVAC, contactors, motors, etc.

Also known as: 080083503223, SP20-MV, COOSP20MV

Specifications

Mounting: Fixture
Amps: 20
Volts AC Range: 120 - 277
Mounting: Fixture
Volts AC Range: 120 - 277
Amps: 20