UFS nVent ERIFLEX Flexibar and IBSB Support Kit

Item #: 0758875

Cat #: UFS-KIT

UPC: 782856449751

$ 428.05 EA
Company wide:
0 in stock
Documents & Guides
UFS nVent ERIFLEX Flexibar and IBSB Support Kit

Overview

UFS nVent ERIFLEX Flexibar and IBSB Support Kit

Kit includes one rail and 24 retaining blocks

Also known as: 782856449751, UFS-KIT, EFX553590

Features & Benefits

  • Kit includes one rail and 24 retaining blocks
  • Create up to three 650 mm (25.6") supports capable of holding four nVent ERIFLEX Flexibar
  • Retaining blocks are halogen free
  • RoHS compliant

Specifications

Material: Aluminum
Width: 1.180 in
Height: 2.270 in
Material: Aluminum
Height: 2.270 in
Width: 1.180 in