Cathodic Protection Adapter Sleeve, Copper, Straight, 1" x 0.025", 0.106" dia

Item #: 0758858

Cat #: CAB1331H

UPC: 782856322788

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
Used to build up smaller cathodic protection conductors for a proper fit into the required mold. Straight sleeve made of copper.

Overview

Used to build up smaller cathodic protection conductors for a proper fit into the required mold. Straight sleeve made of copper.

Used to build up smaller cathodic protection conductors for a proper fit into the required nVent ERICO Cadweld mold.

Also known as: 782856322788, CAB1331H, CADCAB1331H

Features & Benefits

  • Used to build up smaller cathodic protection conductors for a proper fit into the required nVent ERICO Cadweld mold

Specifications

Length: 1 in
Material: Copper
Product Thickness: 0.030 in
Length: 1 in
Product Thickness: 0.030 in
Material: Copper