Toggle Switch, SPDT, (O)-Off-(O) Screw

Item #: 0758838

Cat #: 774009

UPC: 783250573486

Company wide:
0 in stock
Documents & Guides
Toggle Switch, SPDT, Screw Termination, 3 Terminals

Overview

Toggle Switch, SPDT, Screw Termination, 3 Terminals
Also known as: 783250573486, 774009, IDE774009

Specifications

Type: Toggle Switch
Amps: 10, 20
Color: Metallic
Volts AC: 277, 125
Poles: 1
Type: Toggle Switch
Color: Metallic
Poles: 1
Amps: 10, 20
Volts AC: 277, 125