Flood Light, MH, 150W

Item #: 0758741

Cat #: MPSF15K-MT

UPC: 623961757723

Company wide:
0 in stock
Documents & Guides
Flood Light, 150W Pulse Start MH, Knuckle Mount, Multi-Tap, Color: Bronze. Lamp Included.

Overview

Flood Light, 150W Pulse Start MH, Knuckle Mount, Multi-Tap, Color: Bronze. Lamp Included.
Also known as: 623961757723, MPSF15K-MT, LMKMPSF15KMT

Specifications

Wattage: 150
Mounting: Knuckle
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 150
Color: Bronze
Mounting: Knuckle
Volts AC Range: 120 - 277