Terminal Block, Feed Through.

Item #: 0758719

Cat #: 859-304

UPC:

$ 31.85 EA
Company wide:
17 in stock
Documents & Guides
Feed Through Terminal Block. Size: 6 mm.

Overview

Feed Through Terminal Block. Size: 6 mm.

Relay module; Nominal input voltage: 24 VDC; 1 changeover contact; Red status indicator; Module width: 6 mm; 2,50 mm²; gray

Also known as: 859-304, WAG859304

Specifications

Type: Terminal Block
Type: Terminal Block