Guy-Grip Dead-End: Galvanized Steel, 1/4"

Item #: 0758715

Cat #: GDE-1104

UPC:

$ 9.49 EA
Company wide:
143 in stock
Documents & Guides
Guy-Grip Dead-End: Galvanized Steel, 1/4", 3W/7W, 25" Length, Color Code: Yellow

Overview

Guy-Grip Dead-End: Galvanized Steel, 1/4", 3W/7W, 25" Length, Color Code: Yellow
Also known as: GDE-1104, PFPGDE1104, pre form, preform

Specifications

Length: 25 in
Material: Steel
Length: 25 in
Material: Steel