ECONO-TIMER(D.O.M.) Timing: 0.1 s to 5 m

Item #: 0758693

Cat #: ERDM427

UPC: 079458992991

$ 155.23 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, Time Delay & Timing Relays ECONO-TIMER(D.O.M.) Timing: 0.1 s to 5 m

Overview

10 Amps, Time Delay & Timing Relays ECONO-TIMER(D.O.M.) Timing: 0.1 s to 5 m

The ERDM Series are a combination of digital electronics and a reliable electromechanical relay. These devices offer a DPDT relay output for relay logic circuits, and isolation of input to output voltages. Cost effective for OEM applications, such as random starting, sequencing ON, switch de-bouncing, anti-short cycling, and other common delay-on-make applications.

Also known as: 079458992991, ERDM427, LFUERDM427

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65