
Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 120/230/277V
Item #: 0758646
Cat #: WH3120L
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 32, 120/230/277 Volt, Lamp Type: F32T8
Overview
Electronic Ballast, Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 32, 120/230/277 Volt, Lamp Type: F32T8
Also known as: WH3120L, CNDWH3120L
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32 |
| Volts AC: | 230, 120, 277 |
| Shape: | T8 (Tubular) |
| Type: | Instant Start, Electronic |
| Volts AC: | 230, 120, 277 |
| Wattage: | 32 |
| Shape: | T8 (Tubular) |