
Conduit Body With Cover, Type C, Size: 3/4", Form 8, PVC Coated Iron
Item #: 0758604
Cat #: PV0700C28
UPC: 847656071455
$ 132.85 EA
Company wide:
8
in stock
Documents & Guides
Conduit Body, Type: C, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: C, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Used in highly corrosive environments to protect electrical circuits from damage from corrosion
Also known as: 847656071455, PV0700C28, CLBPV0700C28
Specifications
| Diameter: | 3/4 in |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 3/4 in |
| Material: | PVC Coated Malleable Iron |