3/4 ", FM 7, Type C Conduit Body

Item #: 0758602

Cat #: PV0700C27

UPC: 847656071448

$ 147.78 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656071448, PV0700C27, CLBPV0700C27

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7