1 OR 2XF70T8 OR F58T8

Item #: 0758565

Cat #: IH2-UNV-270-T8

UPC: 872180106045

Call for price
Company wide:
0 in stock
IceHorse 2 - Low Temp Ballast - Universal Voltage - (PS) - for F58 & F70 T8

Overview

IceHorse 2 - Low Temp Ballast - Universal Voltage - (PS) - for F58 & F70 T8
Also known as: 872180106045, IH2-UNV-270-T8, FULIH2UNV270T8

Specifications

Wattage: 70
Volts AC: 230, 120, 277
Shape: T8 (Tubular)
Type: Electronic
Light Technology: Fluorescent
Wattage: 70
Shape: T8 (Tubular)
Light Technology: Fluorescent
Volts AC: 230, 120, 277
Type: Electronic