MNTG CRADLE 1.75X.75IN BLK NY SCREW

Item #: 0758545

Cat #: TC5355

UPC: 786210806396

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Mounting Cradle, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Weather and Ultraviolet Resistant, Length of 44.45mm (1.75 Inches), Width of 19.1mm (0.75 Inches), Height of 15.9mm (0.626 Inches), for Use with Lashing Ties, Screw Mounting Method, #8 Screw

Overview

Heavy-Duty Mounting Cradle, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Weather and Ultraviolet Resistant, Length of 44.45mm (1.75 Inches), Width of 19.1mm (0.75 Inches), Height of 15.9mm (0.626 Inches), for Use with Lashing Ties, Screw Mounting Method, #8 Screw
Also known as: 786210806396, TC5355, THBTC5355

Specifications

Color: Black
Mounting: # 8 Screw
Color: Black
Mounting: # 8 Screw