3-75W CONVERTIBLE SEMI-FLSH BROWN

Item #: 0758527

Cat #: P3843-77

UPC: 785247146901

Call for price
Company wide:
0 in stock
Documents & Guides
Three-light semi-flush with tea stained oversized, bell-shaped glass bowl. Distinctive ebbing and flowing of squared scrolls and arms in Forged Bronze finish. Chain and ceiling mounts both included.

Overview

Three-light semi-flush with tea stained oversized, bell-shaped glass bowl. Distinctive ebbing and flowing of squared scrolls and arms in Forged Bronze finish. Chain and ceiling mounts both included.
Also known as: 785247146901, P3843-77, PROP384377

Specifications

Base: Medium Screw (E26)
Type: Pendant, 3-Light
Wattage: 75
Color: Forged Bronze
Diameter: 18 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 75
Diameter: 18 in
Type: Pendant, 3-Light
Color: Forged Bronze
Standards: California Proposition 65