Extra-Large Pushbutton Enclosures Type 12, 12PBx22.5mm, Gray, Steel

Item #: 0758449

Cat #: E12PBY25M

UPC: 783510130558

$ 505.95 EA
Company wide:
0 in stock
Extra large pre-cut pushbutton enclosures are ideal when multiple lights, switches and buttons are needed. This Extra-Large Pushbutton Enclosures Type 12, E12PBY25M item measures 12PBx22.5mm with a material of Steel colored Gray.

Overview

Extra large pre-cut pushbutton enclosures are ideal when multiple lights, switches and buttons are needed. This Extra-Large Pushbutton Enclosures Type 12, E12PBY25M item measures 12PBx22.5mm with a material of Steel colored Gray.

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510130558, E12PBY25M, HOFE12PBY25M

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Weight: 15 lb
Height: 13.500 in
Finish: Powder Coated
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Weight: 15 lb
Finish: Powder Coated
Color: Gray
Width: 10 in
Height: 13.500 in