Flood Light, Pulse Start Metal Halide, 400W, 120-277V

Item #: 0758406

Cat #: CFP400MT

UPC: 781381876537

Company wide:
0 in stock
Code Master 2 Flood Light, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Mount: Trunnion

Overview

Code Master 2 Flood Light, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Mount: Trunnion
Also known as: 781381876537, CFP400MT, APPCFP400MT

Specifications

Wattage: 400
Mounting: Trunnion
Material: Aluminum
Light Technology: Metal Halide
Volts AC Range: 120 - 277
Wattage: 400
Material: Aluminum
Volts AC Range: 120 - 277
Mounting: Trunnion
Light Technology: Metal Halide