Adjustable Voltage Detector

Item #: 0758400

Cat #: GT-16

UPC: 783310127277

$ 29.99 EA
Clearance
Price good while supplies last
Company wide:
140 in stock
Documents & Guides
Voltage Detector, Non-Contact, Maximum Rating: 1000V, Features: Voltage (5 - 1000V AC), Frequency (50 - 500 Hz), Includes: (1) AAA Battery

Overview

Voltage Detector, Non-Contact, Maximum Rating: 1000V, Features: Voltage (5 - 1000V AC), Frequency (50 - 500 Hz), Includes: (1) AAA Battery

Adjustable to safely detect power and low voltage Safely detects AC voltage without touching the bare conductor Adjustable for use on power wiring plus lighting, thermostats and other low voltage circuits Use to detect voltage in outlets, lighting fixtures, wires and cables Finds breaks in wires Identifies hot and neutral conductors Low battery indication Accessories included: (1) 1.5V AAA battery Lifetime Limited Warranty

Also known as: 783310127277, GT-16, GREGT16

Specifications

Volts AC: 1kV
Volts AC: 1kV