Air Terminal, Imperial Thread, Copper, Nickel Plated, 1/2" dia, Blunt, 24"

Item #: 0758378

Cat #: LPC225ST

UPC: 782856426639

$ 215.75 EA
Company wide:
0 in stock
Documents & Guides
ERICO LPC225ST AIR TERMINAL

Overview

ERICO LPC225ST AIR TERMINAL

Air Terminal, Imperial Thread.

Also known as: 782856426639, LPC225ST, CADLPC225ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 24 in
Standards: California Proposition 65
Finish: Nickel Plated
Material: Copper
Standards: California Proposition 65
Height: 24 in
Finish: Nickel Plated