Type Fdpw Fusible Panelboard Switch

Item #: 0758371

Cat #: FDPWS363J

UPC: 786679014486

$ 2032.99 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 100 Amp, Branch, 600 Vac, J Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 100 Amp, Branch, 600 Vac, J Fuse Type
Also known as: 786679014486, FDPWS363J, CUTFDPWS363J

Specifications

Poles: 3
Horsepower: 75, 30, 60
Amps: 100
Interrupt Rating DC: 200
Poles: 3
Amps: 100
Horsepower: 75, 30, 60
Interrupt Rating DC: 200