Flat Screw Cover Enclosure

Item #: 0758321

Cat #: VJ1816W

UPC: 783510159016

Company wide:
0 in stock
Flat Screw Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 19.31x17.31x9.58, Material/finish: Fiberglass

Overview

Flat Screw Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 19.31x17.31x9.58, Material/finish: Fiberglass

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510159016, VJ1816W, HOFHJ1816WLG

Specifications

Color: Light Gray
Material: Fiberglass
Height: 19.320 in
Depth: 9.580 in
Width: 17.320 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 19.320 in
Width: 17.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Depth: 9.580 in
Finish: Smooth Matte