Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, Clear Cover

Item #: 0758315

Cat #: DBHR141C

UPC: 018997776167

$ 32.59 EA
Company wide:
0 in stock
Documents & Guides
Low profile Inbox for retrofit siding construction. Horizontal with clear cover. Siding Lap size 1/2"

Overview

Low profile Inbox for retrofit siding construction. Horizontal with clear cover. Siding Lap size 1/2"

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776167, DBHR141C, ARLDBHR141C

Specifications

Material: Plastic
Gangs: 1
Mounting: Horizontal
Depth: 1 1/2 in
Color: White/Clear
Cubic Inches: 22 in³
Material: Plastic
Mounting: Horizontal
Color: White/Clear
Gangs: 1
Depth: 1 1/2 in
Cubic Inches: 22 in³