Enclosure, NEMA 4X, Raised Window Cover with Latches, 10" x 8" x 6"

Item #: 0758298

Cat #: RVJB1008HWPL1

UPC: 783510159184

Call for price
Company wide:
0 in stock
Enclosure, NEMA 4X, Raised Window Cover with Latches, 10 x 8 x 6 Inch, , Fiberglass, Gray

Overview

Enclosure, NEMA 4X, Raised Window Cover with Latches, 10 x 8 x 6 Inch, , Fiberglass, Gray

RVJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510159184, RVJB1008HWPL1, HOFRHJB1008HWPL1LG

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Standards: Build America Buy America Compliant
Mounting: Surface
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 4X, NEMA 3
Depth: 6 in
Width: 8 in
Height: 10 in
Standards: Build America Buy America Compliant