Eaton timing relay

Item #: 0758285

Cat #: TMR5Y1624

UPC: 786685125060

$ 362.34 EA
Company wide:
0 in stock
TMR5 Series Time Delay Relays, Octal style terminals, 8 pins, Repeat cycle (ON time first followed up off time and repeating), 0.6-60 minutes time delay, 24 Vac/dc input voltage, 10A max. allowable load, DPDT contact configuration

Overview

TMR5 Series Time Delay Relays, Octal style terminals, 8 pins, Repeat cycle (ON time first followed up off time and repeating), 0.6-60 minutes time delay, 24 Vac/dc input voltage, 10A max. allowable load, DPDT contact configuration

Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.

Also known as: 786685125060, TMR5Y1624, CUTTMR5Y1624

Specifications

Type: DPDT
Type: DPDT