HangerMate Horizontal Mount Screw for Steel, 3/8" Rod, 0.06"–0.25" Flange

Item #: 0758256

Cat #: HMZH475

UPC: 782856515104

$ 5.83 EA
Company wide:
0 in stock
Documents & Guides
Anchor,rod,hangermate,3/8in,1/4 X 1in,#3 Pt, Steel

Overview

Anchor,rod,hangermate,3/8in,1/4 X 1in,#3 Pt, Steel

Cleverly designed attachments for threaded rod hanging.

Also known as: 782856515104, HMZH475, CDYHMZH475

Features & Benefits

  • Convenient design allows fast and easy installation
  • Eliminates the need for labor-intensive operations, such as pre-punching or drilling of steel components
  • Only one driver needed for all anchor sizes
  • Cross-drilled and tapped head permits horizontal mounting of threaded rod systems

Specifications

Diameter: 0.375 in
Length: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 0.375 in
Material: Steel
Length: 1 in
Finish: Electrogalvanized