Surge Protection Device, 3PH Wye, 277/480VAC, 100kA, NEMA 4X

Item #: 0758245

Cat #: CVX100-480Y

UPC: 786685216270

$ 809.72 EA
Company wide:
5 in stock
Surge Protection Device, 4-Mode, Type 1 & 2, 3-Phase Wye, 277/480V AC, Max Surge Current Per Phase: 100 kA, NEMA 4X, Panel Mount.

Overview

Surge Protection Device, 4-Mode, Type 1 & 2, 3-Phase Wye, 277/480V AC, Max Surge Current Per Phase: 100 kA, NEMA 4X, Panel Mount.

n today’s business environment that calls for 24 hours a day, 7 days a week uptime and reliability, Eaton’s CVX050 and CVX100 surge protective devices (SPDs) ensure that a customer’s investment in equipment and processes is protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels or individual equipment disconnects, the CVX050/100 provides enhanced surge protection for mission-critical applications.

Also known as: 786685216270, CVX100-480Y, CUTCVX100480Y

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480, 277
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Phase: 3
Volts AC: 480, 277
Interrupt Rating AC: 100 kA
Mounting: Panel
IP/NEMA Rating: NEMA 4X