LED Mini Step Light, Bronze, Horizontal, 120V

Item #: 0758167
Cat #: ELST65BZ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Mini Step Light, Bronze, Horizontal, 120V with Louvered Faceplate

Overview

LED Mini Step Light, Bronze, Horizontal, 120V with Louvered Faceplate
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Also known as: ELST65BZ, ELOELST65BZ

Specifications

Volts AC: 120
Color: Bronze
Light Technology: LED
Volts AC: 120
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)