LED Mini Step Light, Bronze, 120V

Item #: 0758166

Cat #: ELST64BZ

UPC: 633999441969

$ 7.04 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
LED Mini Step Light w/ Louvered Faceplate, Bronze, Vertical Mounting, 120 Volt

Overview

LED Mini Step Light w/ Louvered Faceplate, Bronze, Vertical Mounting, 120 Volt

ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.

Also known as: 633999441969, ELST64BZ, ELOELST64BZ

Specifications

Volts AC: 120
Color: Bronze
Light Technology: LED
Volts AC: 120
Light Technology: LED
Color: Bronze