M18™ Redlithium XC Extended Capacity Battery

Item #: 0758133

Cat #: 48-11-1828

UPC: 045242155385

$ 200.97 EA
Company wide:
1 in stock
M18™ Redlithium, 18V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, Weight: 1.6 Lbs

Overview

M18™ Redlithium, 18V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, Weight: 1.6 Lbs

Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC extended capacity battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this extended-capacity battery to power your Milwaukee M18 cordless power tools.

Also known as: 045242155385, 48-11-1828, MIL48111828

Features & Benefits

  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Fuel gauge Onboard: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Versatility: powers more than 40 Milwaukee M18™ cordless power tools

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery