18" Long, Bit Extension

Item #: 0758131

Cat #: 48-28-1050

UPC: 045242122677

$ 29.97 EA
Company wide:
115 in stock
Documents & Guides
Universal QUIK-LOK Extension, Length: 18", Hex Shank Size: 7/16".

Overview

Universal QUIK-LOK Extension, Length: 18", Hex Shank Size: 7/16".

The 7/16 in. universal QUIK-LOK™ extension has an innovative design that fits all 7/16 in. shanks - with or without a power-groove. The uniques design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.

Also known as: 045242122677, 48-28-1050, MIL48281050

Features & Benefits

  • Universal QUIK-LOK™ - accepts all 7/16 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits, no tools required
  • Hardened shank for maximum durability

Specifications

Diameter: 7/16 in
Length: 18 in
Diameter: 7/16 in
Length: 18 in