AirPro Hugger 42" 4-Blade ceiling fan

Item #: 0758083

Cat #: P2524-09

UPC: 785247147670

Company wide:
0 in stock
Documents & Guides
PRO P2524-09 42in HUGGER 4 B

Overview

PRO P2524-09 42in HUGGER 4 B
Also known as: 785247147670, P2524-09, PROP252409

Specifications

Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Color: Brushed Nickel
Standards: California Proposition 65
Material: Steel