FOUR HOLE ADJUSTABLE CORNER AGL, ZN PLTD

Item #: 0758067

Cat #: B104SHZN

UPC: 781011500498

$ 39.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series corner angle, 4.12" H x 4.12" L x 1.62" W, Steel, Electro-plated, Three hole adjustable corner angle, 90 deg

Overview

Eaton B-Line series corner angle, 4.12" H x 4.12" L x 1.62" W, Steel, Electro-plated, Three hole adjustable corner angle, 90 deg

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011500498, B104SHZN, BLIB104SHZN

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel