
Panelboard Number Tabs (43 - 84). For any Panelboard up to 42 Circuits.
Item #: 0758034
Cat #: 267P963H02
UPC: 786689013479
$ 4.59 EA
Company wide:
6
in stock
Documents & Guides
Panelboard Number Tabs (43 - 84). For any Panelboard up to 42 Circuits.
Overview
Panelboard Number Tabs (43 - 84). For any Panelboard up to 42 Circuits.
Panelboards are used to safely distribute electricity throughout commercial and industrial facilities. A panelboard is a component of an electrical distribution system which divides an electrical power feed into branch circuits, while providing a protective circuit breaker or fuse for each circuit, in a common enclosure. A panelboard services to protect branch circuits from overloads and short circuits. Panelboards are designed to meet UL 67 and NEMA Standard PB1.
Also known as: 786689013479, 267P963H02, CUT267P963H02
Specifications
| Family / Style: | CH |
| Type: | Circuit Label |
| Mounting: | Horizontal, Adhesive |
| Range: | #43 - 84 |
| Family / Style: | CH |
| Mounting: | Horizontal, Adhesive |
| Type: | Circuit Label |
| Range: | #43 - 84 |