DECO SINGLE RECP 20A 125V S+B WIRE LA

Item #: 0758006

Cat #: 26361-LA

UPC: 785007785494

$ 32.82 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Decorator Spec Grade Single Receptacle Back and, Side Wire 20amp 125volt Light Almond

Overview

Heavy-Duty Decorator Spec Grade Single Receptacle Back and, Side Wire 20amp 125volt Light Almond
Also known as: 785007785494, 26361-LA, PAS26361LA

Specifications

Color: Light Almond
Material: Nylon
Type: Decorator
Color: Light Almond
Type: Decorator
Material: Nylon